AOM3708T
Description
AOM3708T HEATING/COOLING SYSTEM AC MOTOR ; 5 AIR OVERHP 1150RPM 3PH 60HZ 215T 3732M
Part # AOM3708T
BDI # 125148
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CTM3768T
Description
CTM3768T HEATING/COOLING SYSTEM AC MOTOR ; 5 AIR/HP 1155 208/230/460V 3PH 60HZ 215T
Part # CTM3768T
BDI # 126285
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
1LE21212AC214EA3
Description
1LE21212AC214EA3 AC MOTOR ; 5HP 1200RPM 3PH 215TC TEFC
Part # 1LE21212AC214EA3
BDI # 21456747
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | High Efficient
Global Part Number GPN:
594518
171116.60
Description
171116.60 GENERAL PURPOSE AC MOTOR ; 5HP 1200RPM 215TC TEFC 230/460V 3PH
Part # 171116.60
BDI # 555607
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 16.2-14/7 Ampere | 6 Poles
Mounting Method:
Rigid