EM2538T-8
Description
EM2538T-8 GENERAL PURPOSE AC MOTOR ; 40HP 3530RPM 3PH 60HZ 286TS 4046M OPSB F
Part # EM2538T-8
BDI # 127206
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2538T
Description
EM2538T GENERAL PURPOSE AC MOTOR ; 40HP 286TS FRM 3600RPM 230/460VAC
Part # EM2538T
BDI # 127205
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EJMM2538T
Description
EJMM2538T PUMP AC MOTOR ; 40HP 3600 RPM 3PH 286JM ODP
Part # EJMM2538T
BDI # 127034
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted