EJMM2538T
Description
EJMM2538T PUMP AC MOTOR ; 40HP 3600 RPM 3PH 286JM ODP
Part # EJMM2538T
BDI # 127034
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted