1MB21213BA116AG3
Description
1MB21213BA116AG3 AC MOTOR ; 230/460VAC 3PH 40HP 3600RPM 324TS
Part # 1MB21213BA116AG3
BDI # 21574343
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted