1PC29213AC212AG3
Description
1PC29213AC212AG3 LOW VOLTAGE MOTOR ; 30HP 1200RPM RGZESDI 460V 326T W/BLOWER
Part # 1PC29213AC212AG3
BDI # 23375665
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29212DA212AG3
Description
1PC29212DA212AG3 LOW VOLTAGE MOTOR ; 30HP 3600RPM RGZESDI 460V 286TS W/BLOWER
Part # 1PC29212DA212AG3
BDI # 23375649
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29212CB212AG3
Description
1PC29212CB212AG3 LOW VOLTAGE MOTOR ; 30HP 1800RPM RGZESDI 460V 286T W/BLOWER
Part # 1PC29212CB212AG3
BDI # 23375625
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted