1LE24213AB112AA3
Description
1LE24213AB112AA3 3PH AC MOTOR ; 40HP 1800RPM 324T TEFC
Part # 1LE24213AB112AA3
BDI # 21456850
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213AD113AA3
Description
1LE24213AD113AA3 AC MOTOR ; 20HP 900RPM SD100 IEEE 575V 324T NP
Part # 1LE24213AD113AA3
BDI # 22594907
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213AB113AA3
Description
1LE24213AB113AA3 AC MOTOR ; 40HP 1800RPM SD100 IEEE 575V 324T NP
Part # 1LE24213AB113AA3
BDI # 22594897
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22213AC116AA3
Description
1LE22213AC116AA3 AC MOTOR ; 25HP 1200RPM GP100 230/460V 324T NP
Part # 1LE22213AC116AA3
BDI # 22594032
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22213AB113AA3
Description
1LE22213AB113AA3 AC MOTOR ; 40HP 1800RPM GP100 575V 324T NP
Part # 1LE22213AB113AA3
BDI # 22594026
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted