1LE22212BC114GA3
Description
1LE22212BC114GA3 AC MOTOR ; 7.5HP 1200RPM GP100 230/460V 254TC NP
Part # 1LE22212BC114GA3
BDI # 22593966
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
26.16
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1LE21212BC114EA3
Description
1LE21212BC114EA3 AC MOTOR ; 7.5HP 1200RPM GP100A 208-230/460V
Part # 1LE21212BC114EA3
BDI # 22593510
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face | Foot Mounted
1LE22212BC114EA3
Description
1LE22212BC114EA3 AC MOTOR ; 7.5HP 1200RPM GP100 208-230/460V 254TC
Part # 1LE22212BC114EA3
BDI # 22593964
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted
1LE21212BC113EA3
Description
1LE21212BC113EA3 AC MOTOR ; 7.5HP 1200RPM GP100A 575V 254TC
Part # 1LE21212BC113EA3
BDI # 22593504
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face | Foot Mounted
1LE21212BC114GA3
Description
1LE21212BC114GA3 AC MOTOR ; 7.5HP 1200RPM GP100A 208-230/460V
Part # 1LE21212BC114GA3
BDI # 22593512
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
26.16
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face