1LE22211AA114GA3
Description
1LE22211AA114GA3 AC MOTOR ; 1HP 3600RPM GP100 230/460V 143TC NP
Part # 1LE22211AA114GA3
BDI # 22593702
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.4
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1LE22211AB213GA3
Description
1LE22211AB213GA3 AC MOTOR ; 1HP 1800RPM 575V 143TC NP
Part # 1LE22211AB213GA3
BDI # 22593730
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.4
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1MB22211AB216GA3
Description
1MB22211AB216GA3 AC MOTOR ; 1HP 1800RPM XP100 ID1 230/460V 143TC
Part # 1MB22211AB216GA3
BDI # 23374397
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.27
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method:
C-Face
1LE22211AB214GA3
Description
1LE22211AB214GA3 AC MOTOR ; 1HP 1800RPM GP100 230/460V 143TC NP
Part # 1LE22211AB214GA3
BDI # 22593734
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.4
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1LE24211AB212GA3
Description
1LE24211AB212GA3 AC MOTOR ; 1HP 1800RPM SD100 IEEE841 460V 143TC
Part # 1LE24211AB212GA3
BDI # 23373935
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face