1LE21212AA114GA3
Description
1LE21212AA114GA3 AC MOTOR ; 7.5HP 3600RPM GP100A 208-230/460V 213TC
Part # 1LE21212AA114GA3
BDI # 22593416
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.65
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face
1LE24212AA112GA3
Description
1LE24212AA112GA3 LOW VOLTAGE MOTOR ; 7.5HP 3600RPM SD100 IEEE841 460V 213TC
Part # 1LE24212AA112GA3
BDI # 23373993
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
18.2
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23212AA114GA3
Description
1LE23212AA114GA3 AC MOTOR ; 7.5HP 3600RPM SD100 230/460V 213TC NP
Part # 1LE23212AA114GA3
BDI # 22594408
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.2
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE24212AB112GA3
Description
1LE24212AB112GA3 LOW VOLTAGE MOTOR ; 7.5HP 1800RPM SD100 IEEE841 460V 213TC
Part # 1LE24212AB112GA3
BDI # 23374017
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.3
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE24212AA113GA3
Description
1LE24212AA113GA3 LOW VOLTAGE MOTOR ; 7.5HP 3600RPM SD100 IEEE 575V 213TC
Part # 1LE24212AA113GA3
BDI # 23373997
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
18.2
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face