1LE24211AB213GA3
Description
1LE24211AB213GA3 AC MOTOR ; 1HP 1800RPM SD100 IEEE 575V 143TC
Part # 1LE24211AB213GA3
BDI # 22594788
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1MB22212BB216GA3
Description
1MB22212BB216GA3 LOW VOLTAGE MOTOR ; 20HP 1800RPM XP100 ID1 230/460V 256TC
Part # 1MB22212BB216GA3
BDI # 23374539
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method:
C-Face
1LE22211AC314GA3
Description
1LE22211AC314GA3 AC MOTOR ; 1HP 1200RPM GP100 230/460V 145TC NP
Part # 1LE22211AC314GA3
BDI # 22593760
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.4
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1LE22211CA314GA3
Description
1LE22211CA314GA3 AC MOTOR ; 5HP 3600RPM GP100 230/460V 184TC NP
Part # 1LE22211CA314GA3
BDI # 22593782
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.7
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1LE21212AA214GA3
Description
1LE21212AA214GA3 AC MOTOR ; 10HP 3600RPM GP100A 208-230/460V 215TC
Part # 1LE21212AA214GA3
BDI # 22593424
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.65
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face