SPM3116T
Description
SPM3116T MOTOR, 1HP 1760RPM 3PH 60HZ 143T 3520M OPSB F1 (SMARTCATALOG)
Part # SPM3116T
BDI # 28261308
Features
Enclosure:
OPSB
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM3158T
Description
SPM3158T MOTOR, 3HP 3465RPM 3PH 60HZ 145T 3540M OPSB F1 (SMARTCATALOG)
Part # SPM3158T
BDI # 28261071
Features
Enclosure:
OPSB
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM3153T
Description
SPM3153T MOTOR, .75HP 1175RPM 3PH 60HZ 143T 3526M OPSB F (SMARTCATALOG)
Part # SPM3153T
BDI # 28262251
Features
Enclosure:
OPSB
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM3157T
Description
SPM3157T MOTOR, 2HP 1770RPM 3PH 60HZ 145T 3538M OPSB F1 (SMARTCATALOG)
Part # SPM3157T
BDI # 28261310
Features
Enclosure:
OPSB
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM3313T
Description
SPM3313T MOTOR, 10HP 1770RPM 3PH 60HZ 215T 3750M OPSB F1 (SMARTCATALOG)
Part # SPM3313T
BDI # 28261321
Features
Enclosure:
OPSB
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid