VHECP3769T
Description
VHECP3769T SOLID SHAFT PUMP MOTOR ; 7.5HP 3510RPM 3PH 60HZ 213HP 0726M TEFC
Part # VHECP3769T
BDI # 130972
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
22.33
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP3770T
Description
VHECP3770T SOLID SHAFT PUMP MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213HP 0738M TEFC
Part # VHECP3770T
BDI # 130973
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
22.33
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Pump Motor
Mounting Method:
P-Base