E926M2

COMPARE

E926M2

Description
E926M2 AC MOTOR ; 10HP 1800RPM ODP 215T 3/60/575V

CENTURY MOTORS

Part # E926M2

BDI # 22334285

Features

Enclosure: DP
Shaft Diameter - Inch: 1.375
Sync RPM: 1755
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 11
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Current Rating 10.1 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY