Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1185
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
14.56
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 44 To 41/20.5 Ampere | 6 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
13
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 37.8/18.9 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
13
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 15.1 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
13
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 43.4 Ampere | 4 Poles
Mounting Method:
Rigid