Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
1.38
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 14.5 To 14.4/7.2 Ampere | 4 Poles
Mounting Method:
Rigid
E219M2
Description
E219M2 AC MOTOR ; 5HP 1800RPM ODP 184T 3/60/208-230/460V
Part # E219M2
BDI # 22334227
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
1
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13.6 To 12.6/6.3 Ampere | 4 Poles
Mounting Method:
Rigid