GF2014
Description
GF2014 AC MOTOR ; 1/6HP 1725RPM OPEN 48/56 1/60/115V
Part # GF2014
BDI # 22334399
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.44
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 4.9 Ampere | 4 Poles
Mounting Method:
Resilient
HW2024BL
Description
HW2024BL CIRCULATOR PUMP MOTOR ; 1/4HP 1PH 1800RPM 115V 48 FRAME ODP
Part # HW2024BL
BDI # 24534685
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.59
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.6 Ampere | 4 Poles
Mounting Method:
Resilient
HW2034BL
Description
HW2034BL CIRCULATOR PUMP MOTOR ; 1/3HP 1PH 1800RPM 115V 48Z FRAME ODP
Part # HW2034BL
BDI # 24534687
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.59
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.7 Ampere | 4 Poles
Mounting Method:
Resilient
HW2014BL
Description
HW2014BL CIRCULATOR PUMP MOTOR ; 1/6HP 1PH 1800RPM 115V 48Z FRAME ODP
Part # HW2014BL
BDI # 24534677
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.34
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3.5 Ampere | 4 Poles
Mounting Method:
Resilient
H658V1
Description
H658V1 FAN AND BLOWER HVAC/R MOTOR ; MOQ:42 3/4-0.33HP 3PH 1800/1200RPM 460V
Part # H658V1
BDI # 24534559
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 1.3/0.82 Ampere | 4/6 Poles
Mounting Method:
Resilient