LM03237

COMPARE

LM03237

Description
LM03237 ; POR 30 HP 1800 230/460 TEBC 286T

LEESON

Part # LM03237

BDI # 557671

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Vector Duty
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY