EG283;5KCR49UN0107

COMPARE

EG283;5KCR49UN0107

Description
EG283 ; 5KCR49UN0107 GP AC MOTOR ; 1HP 1725/1425 TEFC 56 1PH 200-240V

MARATHON MOTORS

Part # EG283

BDI # 17090407

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.97
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 11.8-11.4 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY