X251;056T34D5364

COMPARE

X251;056T34D5364

Description
X251 ; 056T34D5364 GP AC MOTOR ; 5HP 3600RPM DP 56HZ 3/60/208-230/460V

MARATHON MOTORS

Part # X251

BDI # 22327016

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 13.5 To 12.4/6.2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY