TCA5P52AE231GAA009
Description
TCA5P52AE231GAA009 AC MOTOR ; 5.5KW-7.5HP 1800 TEFC 132S 3/60/230/460
Part # R828
BDI # 27222269
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19.6/9.8 Ampere | 4 Poles
Mounting Method:
B3 Face
215TTFCD6807
Description
215TTFCD6807 AC MOTOR ; 10 3600 TEFC 215T 3/60/230/460
Part # E478B
BDI # 27219766
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3518
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 23.6/11.8 Ampere | 2 Poles
Mounting Method:
Rigid
326TTFCD16574
Description
326TTFCD16574 ELECTRIC MOTOR ; 50HP 1800RPM TEFC 326T 3/60/230/460
Part # U876B
BDI # 27212400
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1782/1482
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Current:
AC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Current Rating 117/58.5 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1762/1468
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.3/4.2 Ampere | 4 Poles
Mounting Method:
Round Frame
E506A;256TTGCD6526
Description
256TTGCD6526 EXPLOSION PROOF AC MOTOR ; 3PH 20HP 1800RPM 256T 230/460VAC
Part # E506A
BDI # 27219775
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1768/1472
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 48.5/24.2 Ampere | 4 Poles
Mounting Method:
Rigid