284THFCD8028
Description
284THFCD8028 ELECTRIC MOTOR ; 25 1800 TEFC 284T 3/60/230/460
Part # Y569A
BDI # 27216862
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 57/28.5 Ampere | 4 Poles
Mounting Method:
Rigid
284THFCD8038
Description
284THFCD8038 ELECTRIC MOTOR ; 25 1800 TEBC 284TC 3/60/230/460
Part # Y511A
BDI # 27217182
Features
Enclosure:
TEBC - Axial
Shaft Diameter - Inch:
1.875
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 57/28.5 Ampere | 4 Poles
Mounting Method:
Rigid
284TTDBD6028
Description
284TTDBD6028 MOTOR, 25 1800 DP 284TC 3/60/230/460 (SMARTCATALOG)
Part # GT0265
BDI # 27218131
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1775/1475
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 62.5/31 Ampere | 4 Poles
Mounting Method:
Rigid
E546A
Description
E546A AC MOTOR, 25 3600 EPFC 284TS 3/60/230/460 (SMARTCATALOG)
Part # E546A
BDI # 27212955
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3555/2955
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 60/30 Ampere | 2 Poles
Mounting Method:
Rigid
284TTFCD6540
Description
284TTFCD6540 MOTOR, 25 1800 TEFC 284TC 3/60/230/460 (SMARTCATALOG)
Part # E048
BDI # 27222459
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1772
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 60/30 Ampere | 4 Poles
Mounting Method:
Rigid