056C17F5327
Description
056C17F5327 GENERAL PURPOSE MOTOR ; 1 1725 TEFC 56 1/60/115/208-230
Part # F104
BDI # 27217298
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.8 To 6.7 Ampere | 4 Poles
Mounting Method:
Rigid