GR3-AL-TF-56C-4-B-D-1
Description
GR3-AL-TF-56C-4-B-D-1 MOTOR ; 1HP 1800RPM IP55
Part # GR3-AL-TF-56C-4-B-D-1
BDI # 21523815
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.5
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Rigid