E932A;145TTDR16010
Description
E932A ; 145TTDR16010 GP AC MOTOR ; 3HP 3600RPM DP 145T 3/60/575V
Part # E932A
BDI # 22327897
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3 Ampere | 2 Poles
Mounting Method:
Rigid