Y452;145TTDR5706
Description
Y452 ; 145TTDR5706 GP AC MOTOR ; 1-1/2HP 1800/1200RPM DP 145T 3/60/460V
Part # Y452
BDI # 22328033
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.3 Ampere | 4/6 Poles
Mounting Method:
Rigid