O213;056C34D2099
Description
O213 ; 056C34D2099 SGL PHASE HVAC MOTOR ; 1/2HP 3600RPM DP 56C 1/60/115/208-230V
Part # O213
BDI # 22326286
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.4/3.5 To 3.7 Ampere | 2 Poles
Mounting Method:
Round Frame
O011;048C34D2028
Description
O011 ; 048C34D2028 SGL PHASE HVAC MOTOR ; 1/2HP 3450RPM DP 48NZ 1/60/115/230V
Part # O011
BDI # 22325789
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.4/3.5 To 3.7 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8/3.8 To 4 Ampere | 2 Poles
Mounting Method:
Cushion