Y459A
Description
Y459A 3PH AC MOTOR ; 15HP 1800/1200RPM DP 284T 60HZ 460V
Part # Y459A
BDI # 27214466
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1780/1185
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 18.5 Ampere | 4/6 Poles
Mounting Method:
Rigid
170065.00
Description
170065.00 ; POR 15 HP 1800 230/460 DP 254T RIGID W2
Part # 170065.00
BDI # 20182349
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 40.6 To 37/18.5 Ampere | 4 Poles
Mounting Method:
Rigid
GT0259
Description
GT0259 MULTI PHASE MOTOR AC ; 15 1800 DP 254TC 3/60/230/460
Part # GT0259
BDI # 27225627
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1774/1478
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 40.5 To 37.5/18.8 Ampere | 4 Poles
Mounting Method:
Rigid
171862.60
Description
171862.60 AGRICULTURAL MOTOR ; 15HP 1800RPM 254TZ ODP 208-230/460V 3PH
Part # 171862.60
BDI # 22132635
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 40.5-37/18.5 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
13
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 37.8/18.9 Ampere | 4 Poles
Mounting Method:
Rigid