LM34130
Description
LM34130 SPECIAL VOLTAGE MOTOR ; 25HP 3PH 1800RPM 200/400V 284T FRAME ODP
Part # LM34130
BDI # 24536270
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 73.5/37 Ampere | 4 Poles
Mounting Method:
Rigid
E514M2
Description
E514M2 AC MOTOR ; 25HP 1800RPM ODP 284T 3/60/230/460V
Part # E514M2
BDI # 22334257
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
14
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 61/30.5 Ampere | 4 Poles
Mounting Method:
Rigid