Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
25
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
15.5
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Current Rating 28.5 Ampere | 4 Poles
Mounting Method:
Rigid
E516M2
Description
E516M2 CENTRIFUGAL FAN MOTOR ; 30HP 230/460VAC 73.2/36.6A 3PH 1765RPM
Part # E516M2
BDI # 21565257
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
15.5
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Current Rating 73.2/36.6 Ampere | 4 Poles
Mounting Method:
Rigid