X251;056T34D5364
Description
X251 ; 056T34D5364 GP AC MOTOR ; 5HP 3600RPM DP 56HZ 3/60/208-230/460V
Part # X251
BDI # 22327016
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13.5 To 12.4/6.2 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
17.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face