GT4209;145TTDR16302
Description
GT4209 ; 145TTDR16302 PUMP AC MOTOR ; 3HP 3600RPM DP 145JMV 3/60/575V
Part # GT4209
BDI # 22327953
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3 Ampere | 2 Poles
Mounting Method:
Round Frame
E932A;145TTDR16010
Description
E932A ; 145TTDR16010 GP AC MOTOR ; 3HP 3600RPM DP 145T 3/60/575V
Part # E932A
BDI # 22327897
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3 Ampere | 2 Poles
Mounting Method:
Rigid
182TTDBD6005
Description
182TTDBD6005 GEN PURPOSE MOTOR, 5 3600 DP 182T 3/60/575 (SMARTCATALOG)
Part # GT0112
BDI # 27225637
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 5.3 Ampere | 2 Poles
Mounting Method:
Rigid
184TTDBD6005
Description
184TTDBD6005 GEN PURPOSE MOTOR, 7.5 3600 DP 184T 3/60/575 (SMARTCATALOG)
Part # GT0115
BDI # 27225636
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 7.4 Ampere | 2 Poles
Mounting Method:
Rigid