Y452;145TTDR5706
Description
Y452 ; 145TTDR5706 GP AC MOTOR ; 1-1/2HP 1800/1200RPM DP 145T 3/60/460V
Part # Y452
BDI # 22328033
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.3 Ampere | 4/6 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
1775/1182
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 3.2 Ampere | 4/6 Poles
Mounting Method:
Rigid
Y466;145TTDR5702
Description
Y466 ; 145TTDR5702 GP AC MOTOR ; 1-1/2HP 1800/900RPM DP 145T 3/60/460V
Part # Y466
BDI # 22328025
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1740/855
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.2 Ampere | 4/8 Poles
Mounting Method:
Rigid
Y469A;215TTDBD7205
Description
215TTDBD7205 AC MOTOR ; 5 1800/900 DP 215T 3/60/460
Part # 215TTDBD7205
BDI # 27221644
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1772/878
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 6.3 Ampere | 4/8 Poles
Mounting Method:
Rigid
Y459A
Description
Y459A 3PH AC MOTOR ; 15HP 1800/1200RPM DP 284T 60HZ 460V
Part # Y459A
BDI # 27214466
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1780/1185
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 18.5 Ampere | 4/6 Poles
Mounting Method:
Rigid