Z304;145TBDR5309
Description
Z304 ; 145TBDR5309 CROP DRYER MOTOR ; 3-4-1/2HP 3450RPM DP 145TZ 1/60/230V
Part # Z304
BDI # 22327809
Features
Enclosure:
DPAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3510/3450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 12.5 Ampere | 2 Poles
Mounting Method:
Rigid
X235;056T11D5209
Description
X235 ; 056T11D5209 GP AC MOTOR ; 1HP 1140RPM DP 56 3/60/200-230/460V
Part # X235
BDI # 22326528
Features
Enclosure:
DPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.6 To 6/3 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
B400;048S17D997
Description
B400 ; 048S17D997 SGL PHASE HVAC MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V
Part # B400
BDI # 22325837
Features
Enclosure:
DPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
Resilient
184TTDBD6014
Description
184TTDBD6014 AC MOTOR, 7.5 3600 DPAO 184TZ 3/60/230/460 (SMARTCATALOG)
Part # B131850
BDI # 27222466
Features
Enclosure:
DPAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 17.8/8.9 Ampere | 2 Poles
Mounting Method:
Rigid
182TTDBD6014
Description
182TTDBD6014 AC MOTOR, 5 3600 DPAO 182TZ 3/60/230/460 (SMARTCATALOG)
Part # B131849
BDI # 27223983
Features
Enclosure:
DPAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3495
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 12.6/6.3 Ampere | 2 Poles
Mounting Method:
Rigid