Z304;145TBDR5309

COMPARE

Z304;145TBDR5309

Description
Z304 ; 145TBDR5309 CROP DRYER MOTOR ; 3-4-1/2HP 3450RPM DP 145TZ 1/60/230V

LEESON

Part # Z304

BDI # 22327809

Features

Enclosure: DPAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3510/3450
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 12.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY