286TTGCD6526
Description
286TTGCD6526 MOTOR, 30 1800 EPFC 286T 3/60/230/460 (SMARTCATALOG)
Part # E564A
BDI # 27212954
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1770/1470
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Current Rating 71/35.5 Ampere | 4 Poles
Mounting Method:
Rigid
286TSTGCD6501
Description
286TSTGCD6501 MOTOR AC ; 30HP 3600RPM EPFC 286TS 3/60/230/460
Part # E563A
BDI # 27219776
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3550/2945
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Current Rating 68.5/34 Ampere | 2 Poles
Mounting Method:
Rigid