BF1052
Description
BF1052 FAN AND BLOWER HVAC/R MOTOR ; 1/2HP 1PH 3600RPM 115/208-230V 48 ODP
Part # BF1052
BDI # 24533630
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.87
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Resilient
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
5.88
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Resilient