Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor | Threaded Shaft
Global Part Number GPN:
594245
Mounting Method:
C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor | Threaded Shaft
Global Part Number GPN:
593178
Mounting Method:
C-Face
VEJMM3116T
Description
VEJMM3116T CLOSE-COUPLED PUMP MOTOR ; 1HP 1760RPM 3PH 60HZ 143JM 3520M ODP F1
Part # VEJMM3116T
BDI # 130847
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.43
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.4
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Jet Pump
Mounting Method:
C-Face
VBM3116
Description
VBM3116 BRAKE AC MOTOR ; 1HP 1800 230/460 3PH 60HZ 56C ODP
Part # VBM3116
BDI # 130680
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.36
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face