UCL710
Description
UCL710 AC MOTOR ; 7.5-10 AIR OVERHP 3450RPM 1PH 60HZ 182TZ
Part # UCL710
BDI # 130651
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.88
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2 | 10HP
Mounting Method:
Foot Mounted
UCL570
Description
UCL570 AC MOTOR ; 5-7 AIR OVERHP 3450RPM 1PH 60HZ 182TZ 36
Part # UCL570
BDI # 130650
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.88
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5 | 7-1/2HP
Mounting Method:
Foot Mounted