FB1056
Description
FB1056 FAN MOTOR ; 1075V 4/2A 1/2HP 1075RPM 48Z FRAME
Part # FB1056
BDI # 21852809
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.13
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4 / 2 Ampere | 6 Poles
Mounting Method:
Resilient
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 1.5 Ampere | 10 Poles
Mounting Method:
Resilient
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
2.92
Inch - Metric:
Inch
Horse Power:
0.04HP
Other Features:
Current Rating 0.73/0.49/0.37 Ampere | 4 Poles
Mounting Method:
Resilient