1PC29214DB212AG3
Description
1PC29214DB212AG3 LOW VOLTAGE MOTOR ; 150HP 1800RPM RGZESDI 460V 445TS W/BLOWR
Part # 1PC29214DB212AG3
BDI # 23375764
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29214DA212AG3
Description
1PC29214DA212AG3 LOW VOLTAGE MOTOR ; 150HP 3600RPM RGZESDI 460V 445TS W/BLOWR
Part # 1PC29214DA212AG3
BDI # 23375745
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29214DC312AG3
Description
1PC29214DC312AG3 LOW VOLTAGE MOTOR ; 150HP 1200RPM RGZESDI 460V 447TS W/BLOWR
Part # 1PC29214DC312AG3
BDI # 23375787
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted