ZDM4103T
Description
ZDM4103T VECTOR DUTY AC MOTOR ; 54M 4P TEBC HOR 284T T'STATS VECTOR
Part # ZDM4103T
BDI # 132158
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
ZDM4111T
Description
ZDM4111T VECTOR DUTY AC MOTOR ; 60M 6P TEBC HOR 324T VECTOR TSTATS
Part # ZDM4111T
BDI # 132161
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDM4111T
Description
IDM4111T INVERTER AC MOTOR ; 60M 6P TEBC HOR 324T INV DUTY TSTATS
Part # IDM4111T
BDI # 128897
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
39.24
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Mounting Method:
C-Face | Foot Mounted
IDM4103T
Description
IDM4103T INVERTER AC MOTOR ; 54M 4P TEBC HOR 286T T'STATS INV DUTY
Part # IDM4103T
BDI # 128894
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
36.48
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Mounting Method:
C-Face | Foot Mounted
1PC29212DA112AG3
Description
1PC29212DA112AG3 LOW VOLTAGE MOTOR ; 25HP 3600RPM RGZESDI 460V 284TS W/BLOWER
Part # 1PC29212DA112AG3
BDI # 23375645
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted