Page 1 of 2

Next

Compare
Y511A;284THFCD8038

COMPARE

Y511A;284THFCD8038

Description
Y511A ; 284THFCD8038 ELECTRIC MOTOR ; 25HP 1800RPM TEBC 284TC 3/60/230/460

MARATHON ELECTRIC

Part # Y511A

BDI # 27217182

Features

Enclosure: TEBC - Axial
Shaft Diameter - Inch: 1.875
Sync RPM: 1770
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 57/28.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
Y516A;365THFCD8046

COMPARE

Y516A;365THFCD8046

Description
Y516A ; 365THFCD8046 ELECTRIC MOTOR ; 75HP 1800RPM TEBC 365TC 3/60/230/460

MARATHON ELECTRIC

Part # Y516A

BDI # 27226028

Features

Enclosure: TEBC - Axial
Shaft Diameter - Inch: 2.375
Sync RPM: 1785
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 170/85 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
Y512A;286THFCD8038

COMPARE

Y512A;286THFCD8038

Description
Y512A ; 286THFCD8038 ELECTRIC MOTOR ; 30HP 1800RPM TEBC 286TC 3/60/230/460

MARATHON ELECTRIC

Part # Y512A

BDI # 27226030

Features

Enclosure: TEBC - Axial
Shaft Diameter - Inch: 1.875
Sync RPM: 1776
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Current Rating 70.5/35.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
Y588A;405THFCD8378

COMPARE

Y588A;405THFCD8378

Description
Y588A ; 405THFCD8378 ELECTRIC MOTOR ; 75HP 1200RPM TEBC 405TC 3/60/230/460

MARATHON ELECTRIC

Part # Y588A

BDI # 27216867

Features

Enclosure: TEBC - Axial
Shaft Diameter - Inch: 2.875
Sync RPM: 1185
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Current: AC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 174/87 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
Y515A;364THFCD8046

COMPARE

Y515A;364THFCD8046

Description
Y515A ; 364THFCD8046 ELECTRIC MOTOR ; 60HP 1800RPM TEBC 364TC 3/60/230/460

MARATHON ELECTRIC

Part # Y515A

BDI # 27217183

Features

Enclosure: TEBC - Axial
Shaft Diameter - Inch: 2.375
Sync RPM: 1785
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Current Rating 135/67.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY