284THFCD8038
Description
284THFCD8038 ELECTRIC MOTOR ; 25 1800 TEBC 284TC 3/60/230/460
Part # Y511A
BDI # 27217182
Features
Enclosure:
TEBC - Axial
Shaft Diameter - Inch:
1.875
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 57/28.5 Ampere | 4 Poles
Mounting Method:
Rigid