TCA7P52AE231GAA009
Description
TCA7P52AE231GAA009 GENERAL PURPOSE MOTOR ; 7.5KW-10HP 1800 TEFC 132M 3/60/230/460
Part # R831
BDI # 27222268
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 25.4/12.7 Ampere | 4 Poles
Mounting Method:
B3 Face