GT5106;145TTFR16012
Description
GT5106 ; 145TTFR16012 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JMV 3/60/230/460V
Part # GT5106
BDI # 22328089
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500/2910
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method:
Round Frame
GT5007;145TTFR16066
Description
GT5007 ; 145TTFR16066 PUMP AC MOTOR ; 2HP 1800RPM TEFC 145JMV 3/60/200V
Part # GT5007
BDI # 22328147
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.9 Ampere | 4 Poles
Mounting Method:
Round Frame
GT5206;145TTFR16017
Description
GT5206 ; 145TTFR16017 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JMV 3/60/575V
Part # GT5206
BDI # 22328099
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2 Ampere | 2 Poles
Mounting Method:
Round Frame
GT5104;145TTFR16074
Description
GT5104 ; 145TTFR16074 PUMP AC MOTOR ; 1-1/2HP 1800 TEFC 145JMV 3/60/230/460V
Part # GT5104
BDI # 22328163
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1470
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Round Frame