1PC28913BC712AG3
Description
1PC28913BC712AG3 LOW VOLTAGE MOTOR ; 20HP 1200RPM RGZESDI 460V 324T
Part # 1PC28913BC712AG3
BDI # 23375355
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Definite Purpose | Constant Torque | Cast Iron Frame
Mounting Method:
Foot Mounted