1PC28913BB712AG3
Description
1PC28913BB712AG3 LOW VOLTAGE MOTOR ; 30HP 1800RPM RGZESDI 460V 324T
Part # 1PC28913BB712AG3
BDI # 23375351
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Definite Purpose | Constant Torque | Cast Iron Frame
Mounting Method:
Foot Mounted