1LE23013AM140AA3
Description
1LE23013AM140AA3 LOW VOLTAGE AC MOTOR ; 30/7.5HP 1800/900RPM SD10 MS 460V 324T
Part # 1LE23013AM140AA3
BDI # 23373465
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
7-1/2 | 30HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted