K606;5K42GN4619
Description
K606 ; 5K42GN4619 SEVERE DUTY AC MOTOR ; MOQ:40 1/2HP 1800RPM 56C 3/60/230/460V
Part # K606
BDI # 22333203
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.2/1.1 Ampere | 4 Poles
Mounting Method:
Round Frame
101924.00
Description
101924.00 GENERAL PURPOSE MOTOR ; .50HP 1725RPM 230/460V
Part # 101924.00
BDI # 17096266
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame
102860.00 + L18AT40210
Description
102860.00 + L18AT40210 3PH AC MOTOR ; 1/2HP 208-230/460V W/ THERMAL MOTOR
Part # 102860.00-000005
BDI # 27723785
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2/1 Ampere | 4 Poles
Mounting Method:
Round Frame
C907V1
Description
C907V1 GENERAL PURPOSE MOTOR ; 1/2HP 1725RPM TEFC 56C 1PH 115/208-230V
Part # C907V1
BDI # 24533937
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.15
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7/3.5 To 3.5 Ampere | 4 Poles
Mounting Method:
Round Frame