K473;145TTFR16095

COMPARE

K473;145TTFR16095

Description
K473 ; 145TTFR16095 BRAKE AC MOTOR ; 1HP 1200RPM TEFC 145TC 3/60/230/460V

MARATHON MOTORS

Part # K473

BDI # 22328181

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1160/965
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY